This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H100A-SF25-160
- Zoro #
- G1680990
- UPC #
- -
- Country of Origin
- Croatia
Dimensions
- Hole Dia.
- 25.00mm
- Taper Size
- HSK100A
- Nose Dia.
- 44.00mm
- Shank Dia.
- 25mm
Details
- Item
- Shrink Fit Tool Holder
- For Use With
- Shrink Fit Tools
- Projection
- 160.00 mm
- Coolant Fed
- Coolant Through
- Coolant Through
- Yes
- Balanced to RPM
- 15,000
- Projection Gage Line to Nose End
- 160.00mm
- Includes
- Backup Screw
- Standards
- DIN 69882-8, DIN69893A
- Features
- Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
- Max. Speed
- 20,000 RPM
Description
Shrink Fit Tool Holder, Hole Dia. 25.00mm, Taper Size HSK100A, Shank Dia. 25mm, Projection 160.00 mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw