This item is Discontinued.

Lyndex-Nikken Shrink Fit Tool Holder, 32.00mm, HSK100A H100A-SF32-160

This item is Discontinued.

Lyndex-Nikken

Shrink Fit Tool Holder, 32.00mm, HSK100A (Discontinued)

Mfr # H100A-SF32-160
Zoro # G1680957
Country of Origin Croatia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H100A-SF32-160
Zoro #
G1680957
UPC #
-
Country of Origin
Croatia
Item
Shrink Fit Tool Holder
For Use With
Shrink Fit Tools
Projection
160.00 mm
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
160.00mm
Balanced to RPM
15,000
Coolant Through
Yes
Standards
DIN 69882-8, DIN69893A
Includes
Backup Screw
Features
Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
Max. Speed
20,000 RPM

Description

Shrink Fit Tool Holder, Hole Dia. 32.00mm, Taper Size HSK100A, Shank Dia. 32mm, Projection 160.00 mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.