This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H100A-SF0375-3.54
- Zoro #
- G1681401
- UPC #
- -
- Country of Origin
- Croatia
- Item
- Shrink Fit Tool Holder
- For Use With
- Shrink Fit Tools
- Projection
- 3.5400 in
- Coolant Fed
- Coolant Through
- Projection Gage Line to Nose End
- 3.54"
- Coolant Through
- Yes
- Balanced to RPM
- 15,000
- Includes
- Backup Screw
- Features
- Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
- Max. Speed
- 20,000 RPM
- Standards
- DIN 69882-8, DIN69893A
Description
Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size HSK100A, Shank Dia. 3/8 in, Projection 3.5400 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw