This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N3004-0002-2.13
- Zoro #
- G0184040
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Nose Dia.
- 1-1/4 in
- Taper Size
- NMTB30
- Inside Taper Size
- #2
- Shank Taper Size
- NMTB30
- Mount Taper Size
- NMTB30
Details
- Inside Taper
- #2
- Taper Style
- Morse
- Projection
- 2.13 in
- Item
- Taper Shank Tool Holder
- Inside Taper Type
- Morse
- For Use With
- Erickson QC Spindle
- Quick Change
- Yes
- Taper Type
- Morse
- Coolant Fed
- Coolant Through
- Shank Taper Type
- Morse
- Mount Taper Type
- Morse
- Product Type
- Drill Chuck Arbor
- Coolant Supply
- Coolant Through
Description
Taper Shank Tool Holder, Taper Size NMTB30, Inside Taper Size #2, Projection 2.13 in, Coolant Fed Coolant Through, Nose Dia. 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.