This item is Discontinued.
This item is Discontinued.
Parallax Adjustable Driver-Left Hnd/Adjustable/Reg Flex (Discontinued)
Mfr #
LYXPRLDR
Zoro #
G9259160
UPC # 787099186166
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LYXPRLDR
- Zoro #
- G9259160
- UPC #
- 787099186166
- Country of Origin
- China
Details
- Gender
- Men
- Item
- Golf Clubs
- Hand
- Left
- Type
- Driver
Description
Features: Two-piece cast head featuring BiTitanium construction, 460cc, High Gloss Mirror Finish, Power channel. Options: Fully adjustable (8.5°-12.5°), Men's RH/LH. Flexes: Std graphite shaft: Graffaloy® ProLaunch Blue, Flex: Regular/Stiff
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.