This item is Discontinued.
This item is Discontinued.
Parallax Adjustable Driver-Left Hnd/Adjustable/Stiff Flex (Discontinued)
Mfr #
LYXPRLDR
Zoro #
G9257295
UPC # 787099186159
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LYXPRLDR
- Zoro #
- G9257295
- UPC #
- 787099186159
- Country of Origin
- China
Details
- Gender
- Men
- Item
- Golf Clubs
- Hand
- Left
- Type
- Driver
- Flex
- Stiff
Description
Features: Two-piece cast head featuring BiTitanium construction, 460cc, High Gloss Mirror Finish, Power channel. Options: Fully adjustable (8.5°-12.5°), Men's RH/LH. Flexes: Std graphite shaft: Graffaloy® ProLaunch Blue, Flex: Regular/Stiff