This item is Discontinued.
This item is Discontinued.
Parallax Iron Set-Graphite Shaft-Left Hnd/5-PW/Blue Stiff Flex (Discontinued)
Mfr #
LYXPRLISG
Zoro #
G9258801
UPC # 787099186098
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LYXPRLISG
- Zoro #
- G9258801
- UPC #
- 787099186098
- Country of Origin
- China
Details
- Gender
- Men
- Item
- Golf Club Sets
- Type
- Iron
- Hand
- Left
- Material
- Graphite
- Flex
- Stiff
Description
Features: 17-4 Stainless steel head with double chrome plate finish, Milled CNC grooves, Cavity back, Full custom fit. Options: 5-PW (4i available), Men’s RH/LH. Flexes: Std steel shaft: KBS 90®, Flex: Regular, Std graphite shaft: Graffaloy® ProLaunch Blue, Flex: Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.