This item is Discontinued.
This item is Discontinued.
Parallax Iron Set-Graphite Shaft-Right Hnd/5-PW/Blue Stiff Flex (Discontinued)
Mfr #
LYXPRLISG
Zoro #
G9259325
UPC # 787099186128
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LYXPRLISG
- Zoro #
- G9259325
- UPC #
- 787099186128
- Country of Origin
- China
Details
- Gender
- Men
- Item
- Golf Club Sets
- Hand
- Right
- Material
- Graphite
- Flex
- Stiff
- Type
- Iron
Description
Features: 17-4 Stainless steel head with double chrome plate finish, Milled CNC grooves, Cavity back, Full custom fit. Options: 5-PW (4i available), Men’s RH/LH. Flexes: Std steel shaft: KBS 90®, Flex: Regular, Std graphite shaft: Graffaloy® ProLaunch Blue, Flex: Regular