This item is Discontinued.
This item is Discontinued.
Predator #1 Putter-Right Hand/34" (Discontinued)
Mfr #
LXPRPB001
Zoro #
G9259142
UPC # 609788131168
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LXPRPB001
- Zoro #
- G9259142
- UPC #
- 609788131168
- Country of Origin
- China
- Gender
- Men
- Item
- Golf Clubs
- Type
- Putter
- Hand
- Right
Description
Coordinated colour PU inserts. Easy alignment. Pistol style grip.