This item is Discontinued.
This item is Discontinued.
Predator Adjustable Driver-Right Hand/Adjustable/Regular (Discontinued)
Mfr #
609788131038
Zoro #
G9257304
UPC # 609788131038
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 609788131038
- Zoro #
- G9257304
- UPC #
- 609788131038
- Country of Origin
- China
Details
- Gender
- Men
- Item
- Golf Clubs
- Hand
- Right
- Type
- Driver
Description
Forged 460cc titanium head. Fully adjustable 9-12 degrees with draw bias settings. Large forgiving head that aids off-centre hits. Colour coordinated alignment design. Lynx Predator graphite shaft.