This item is Discontinued.
This item is Discontinued.
Predator Adjustable Driver-Right Hand/Adjustable/Stiff (Discontinued)
Mfr #
787099182908
Zoro #
G9257663
UPC # 787099182908
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 787099182908
- Zoro #
- G9257663
- UPC #
- 787099182908
- Country of Origin
- China
Details
- Gender
- Men
- Item
- Golf Clubs
- Hand
- Right
- Type
- Driver
- Flex
- Stiff
Description
Forged 460cc titanium head. Fully adjustable 9-12 degrees with draw bias settings. Large forgiving head that aids off-centre hits. Colour coordinated alignment design. Lynx Predator graphite shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.