This item is Discontinued.
This item is Discontinued.
Predator Fairway Wood-Right Hand/3 Wood/Stiff (Discontinued)
Mfr #
787099182519
Zoro #
G9259422
UPC # 787099182519
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 787099182519
- Zoro #
- G9259422
- UPC #
- 787099182519
- Country of Origin
- China
Details
- Gender
- Men
- Item
- Golf Clubs
- Hand
- Right
- Type
- Wood
- Flex
- Stiff
Description
Stainless steel design. Low profile head shape makes them easy to hit from tight lies. High launching for improved distance and control. Colour coordinated alignment design. Lynx Predator graphite shaft.