This item is Discontinued.
This item is Discontinued.
Predator Hybrid-Right Hand/4 Hybrid/Stiff (Discontinued)
Mfr #
LYXPREHY
Zoro #
G9258704
UPC # 787099182625
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LYXPREHY
- Zoro #
- G9258704
- UPC #
- 787099182625
- Country of Origin
- China
Details
- Gender
- Men
- Item
- Golf Clubs
- Flex
- Stiff
- Hand
- Right
Description
Stainless steel design. Low profile head shape makes them easy to hit from all types of lies. High launching for improved distance and control. Colour coordinated alignment design. Lynx Predator graphite shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.