This item is Discontinued.
This item is Discontinued.
Predator Iron Set-Graphite Shaft-Right Hand/5-PW, SW/Regular (Discontinued)
Mfr #
609788131090
Zoro #
G9258275
UPC # 609788131090
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 609788131090
- Zoro #
- G9258275
- UPC #
- 609788131090
- Country of Origin
- China
Details
- Gender
- Men
- Item
- Golf Club Sets
- Material
- Graphite
- Type
- Iron
- Hand
- Right
Description
Deep cavity, low Centre Of Gravity. Wider soled longer irons for easier transition from hybrids. High Moment of Inertia. Lynx Predator graphite shaft.