This item is Discontinued.
This item is Discontinued.
Predator Iron Set-Steel Shaft-Right Hand/5-PW, SW/Regular (Discontinued)
Mfr #
LYXPREISS
Zoro #
G9258950
UPC # 609788131083
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LYXPREISS
- Zoro #
- G9258950
- UPC #
- 609788131083
- Country of Origin
- China
Details
- Gender
- Men
- Item
- Golf Club Sets
- Type
- Iron
- Hand
- Right
- Material
- Steel
Description
Deep cavity, low Centre Of Gravity. Wider soled longer irons for easier transition from hybrids. High Moment of Inertia. FST steel shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.