This item is Discontinued.
This item is Discontinued.
Predator Wedge-Steel Shaft-Right Hand/56 degree/ (Discontinued)
Mfr #
LYXPREWG
Zoro #
G9259255
UPC # 609788131113
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LYXPREWG
- Zoro #
- G9259255
- UPC #
- 609788131113
- Country of Origin
- China
Details
- Gender
- Men
- Item
- Golf Clubs
- Type
- Wedge
- Material
- Steel
- Hand
- Right
- Loft
- 56 degree
Description
Based on a ‘tourFt.shape design. Optimal bounce set up. FST wedge flex steel shaft.