Shop LYON
See all product information
Create Account
Flat Wire Decking, Wire, 48 in W, 24 in D, Gray
- Mfr # GV4824FW6
- Zoro # G403964753
product price:Â
$
31.15
/ea
Key Features
Overall Depth
24 in
Overall Width
48 in
Load Capacity
850 lb
Color
Gray
Decking Material
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GV4824FW6
- Zoro #
- G403964753
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 48 in
- Overall Height
- 3 5/8 in
Details
- Load Capacity
- 850 lb
- Color
- Gray
- Decking Material
- Wire
- Item
- Flat Wire Decking
- Decking Gauge
- 5 ga
- Frame Material
- Steel
- Frame Finish
- Galvanized
Description
Flat Wire Decking, Color Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 3 5/8 in, Overall Width 48 in, Steel Decking Material, Galvanized Frame Finish, Load Capacity 850 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.