Shop LYON
See all product information
Create Account
Use with Bulk Storage Rack, Steel, 48 in W, 48 in D, Galvanized
- Mfr # WG4848
- Zoro # G805718138
product price:Â
$
54.75
/ea
Key Features
Load Capacity
300 lb
Color
Galvanized
Decking Material
Steel
Frame Finish
Zinc Coated
Decking Gauge
5 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WG4848
- Zoro #
- G805718138
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 300 lb
- Color
- Galvanized
- Decking Material
- Steel
- Item
- Use with Bulk Storage Rack
- Frame Finish
- Zinc Coated
- Decking Gauge
- 5 ga
Description
Use with Bulk Storage Rack, Color Galvanized, Overall Depth 48 in, Overall Width 48 in, Steel Decking Material, Zinc Coated Frame Finish, Load Capacity 300 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.