Shop LYSOL

Professional Disinfecting Wipe Bucket Refill, 1-Ply, 6 x 8, Lemon and Lime Blossom, White, 800 Wipes, PK2

  • Mfr # 19200-99857

  • Zoro # G606151769


product price: 
$
116.99
/pk 2, $58.50/ea
Free Shipping & Returns

Key Features

Recommended For
Bacteria, Dirt, Dust, Everyday Messes, Food Spills, Viruses
Dispenser Product Grouping
Bucket
Dispenser Capacity
800/Bucket
Cleaner Chemical Product Grouping
Disinfectant
Wipes Application
Hard Surface Disinfection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19200-99857
Zoro #
G606151769
UPC #
-
Country of Origin
United States
Item
Disinfecting Wipes
Recommended For
Bacteria, Dirt, Dust, Everyday Messes, Food Spills, Viruses
Dispenser Product Grouping
Bucket
Dispenser Capacity
800/Bucket
Cleaner Chemical Product Grouping
Disinfectant
Wipes Application
Hard Surface Disinfection
Cleaner Container Type
Refill Bag
Container Type
Bag
Fragrance
Lemon and Lime Blossom
Features
Refill Only
Material
Nonwoven Fiber
EPA Registration Number
777-114
Suggested Cleaning Application
Hard, Non-Porous Surfaces
Cleaner Form
Wipe
Ply
1
Surfaces for Use On
Hard Non-Porous
VOC Content
0%
Wipes per Container
800
Primary Chemical
Quat
Number of Sheets
800
Paper Towel Type
Disinfecting Wipes
Standards
EPA List N, EPA Reg. No. 777-114, EPA Registered
EPA Registered
Yes
Disposable/ Reusable
Disposable
NSF Rating
Not Rated
Net Weight
24 lb
Targeted Pathogens
Coronavirus
For Use On
Hard, Non-Porous Surfaces
Application
Disinfecting
Packaging Type
Refill Bag
Color
White
Dispenser Material
Nonwoven Fiber
Wet Contact Time
1 min or Less
Green Certification or Other Recognition
EPA Registered; USDA Certified Biobased
Includes Chemical
Quat
Series
Pro
Product Type
Disinfecting Wipes

Description

Optimize cleaning with high-capacity Lysol® Professional Disinfecting Wipes that help you meet high-volume needs and reduce restock times for cleaning supplies. Pre-moistened disinfecting wipes kill 99.9% of viruses and bacteria, including the virus that causes COVID-19 when used as directed on hard, non-porous surfaces. Hospital-type disinfection works on a variety of surfaces, including electronics. Quickly clean and disinfect high-touch germ hot spots to help protect your customers and staff. Clean up and keep moving with packaging that's easy to open, dispense, and store.


  • Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph, and Strep, when used as directed on hard, non-porous surfaces.
  • Proven to kill the virus that causes COVID-19, in 15 seconds when used as directed on hard, non-porous surfaces.
  • This product has demonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and in accordance with the EPA's Viral Emerging Pathogen Policy, can be used against Monkeypox, when used in accordance with the directions for use.
  • Maintain disinfected commercial spaces across a versatile range of industries, including hospitality, offices, education, and retail.
  • Uphold safety standards: Meets OSHA's Bloodborne Pathogens Standard.
  • Safe to use on high-touch germ hot spots, including electronics, doorknobs, handrails, faucets, phones, and keyboards.
  • Reduce plastic waste with a bucket and lid you can refill more than 20 times with 800 ct. refill packs.
  • Remind customers and staff that disinfection is your priority.

Ratings & reviews