CINCH 1.125 in. H X 1.125 in. W X 36 in. L Prefinished Spice Aluminum Stair Ed

  • Mfr # 43311
  • Zoro # G7675330
product price: 
$
17.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
43311
Zoro #
G7675330
UPC #
43374433111
Country of Origin
United States

Description

Cinch floor products are made by MD Building Products and are high quality and durable. This product is a transition strip and features stair edge protection with 4 easy steps for installation. This product features clean cut peel and stick self-adhesive specially developed with 3M adhesive technology. This product is 1.22 inch x 36 inch and comes in 4 colors, spice, silver satin, satin nickel and beige.


  • • Used to protect the edge of stair step
  • • Tape welds product to clean surface
  • • No fasteners required
  • • Fast and easy
  • • Protects edge of stair steps
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews