Cyclone Xd 8X Coolant Fed Double Margin Drill, No 29&3.45Mm
- Mfr # CXDCL1360AP
- Zoro # G1188989
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.622 in
Shank Dia.
0.1575 in
Shank Type
Straight
Flute Length
1.7323 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXDCL1360AP
- Zoro #
- G1188989
- UPC #
- 697604071057
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- #29
- Overall Length
- 3.622 in
- Shank Dia.
- 0.1575 in
- Flute Length
- 1.7323 in
Details
- Shank Type
- Straight
- Number of Flutes
- 2
- Drill Bit Material
- Carbide
- Finish
- ALtimaA® Plus
- Drill Bit Point Angle
- 140 to 142 Degrees
- Type
- Coolant Fed
- Helix Angle
- 30 Degrees
- Primary Material Application
- Steel; Stainless steel; Cast iron; Super-alloys and titanium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.