This item is Discontinued.

This item is Discontinued.
Black, 39.7 L x Rubber (Discontinued)
Mfr #
421035100
Zoro #
G002696611
UPC # 96801105402
Country of Origin United States
Category Anti-Fatigue Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421035100
- Zoro #
- G002696611
- UPC #
- 96801105402
- Country of Origin
- United States
- Color
- Black
- Material
- Rubber
Description
Enjoy long-lasting comfort for your knees and back with HOG Heaven Anti-Fatigue Mats. 5/8" thick. NOTE: The actual finished size of the mat may be up to 3" shorter than the size listed due to the mat making process.