Cable Puller, 2 ton Lifting, 3/16 in Dia Rope/Cable, 12 ft L Rope/Cable, 6 ft Lift
- Mfr # 144SB-6
- Zoro # G625008594
product price:Â
$
131.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 144SB-6
- Zoro #
- G625008594
- UPC #
- 45408020007
- Country of Origin
- United States
Description
precision-cast aluminum alloy ratchet wheel, one piece construction galvanized, aircraft quality cable. Interlocking, precision fit, steel alloy pawls with safety spacer sleeve. Cold rolled, high strength, tempered steel frame and handle drop-forged steel slip hooks with OSHA Recommended safety latches. Heavy gauge steel, reinforced ratchet guard. Aircraft-type, heat treated bolts. High tensile strength, full rotating steel swivel. Trouble-free, "Notch-At-A-Time" letdown. Permanent, comfortable, non-slip grip. Safety factor 2:1. Cable diameter 3/16 in. Specifications, #144SB-6 Maximum lift 6 ft and leverage 30:1. #144S-6 Maximum lift 12 ft and leverage 15:1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.