Aura 135665-900-340-000 Shower Door, 24 in W Opening, 67-7/8 in H Opening, Clear Glass
- Mfr # 135665900340000
- Zoro # G725011340
product price:Â
$
818.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 135665900340000
- Zoro #
- G725011340
- UPC #
- 623163711653
- Country of Origin
- Canada
Description
MAAX Aura Shower Door, Glass Size: 6 mm, Bypass Door, Tempered Glass, Semi-Frameless Frame, Horizontal Handle, 24 in Opening Width, 67-7/8 in Opening Height, 59 in Overall Length, 59 in Overall Width, 71 in Overall Height, 2-3/4 in Frame Thickness, Glass, Matte Black Frame, Clear Glass, Alcove Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.