502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze
- Mfr # 502-1315-5400
- Zoro # G804125999
product price:Â
$
33.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502-1315-5400
- Zoro #
- G804125999
- UPC #
- 41298013150
- Country of Origin
- China
Description
Retractable ice tip cane helps ensure safe, secure footing when using a cane on snow or ice Traditional standard round top handle with foam grip.
Includes strap for securing cane around the users wrist.
Foam grip.
Standard handle style.
Bronze anodized aluminum tubing.
Height adjustable: 30" - 39" in 1" increments.
Positive locking ring.
Retractable metal ice tip in slip-resistant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.