This item is Discontinued.
This item is Discontinued.
Ortho Bed Wedge, 6" x 20" x 24" (Discontinued)
Mfr #
555-8071-0122
Zoro #
G2278829
UPC # 041298807131
Country of Origin China
Category Bedspreads and Comforters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555-8071-0122
- Zoro #
- G2278829
- UPC #
- 041298807131
- Country of Origin
- China
Details
- Item
- Ortho Bed Wedge,6" x 20" x 24"
Description
Ortho Bed Wedge,6" x 20" x 24"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.