This item is Discontinued.

Macally Macally VCSTANDA Vertical Stand & Dock for Mac Book & MacBookPro - Aluminum VCSTANDA

This item is Discontinued.

Macally

Macally VCSTANDA Vertical Stand & Dock for Mac Book & MacBookPro - Aluminum (Discontinued)

Mfr # VCSTANDA
Zoro # G004041938
UPC # 701107498485
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VCSTANDA
Zoro #
G004041938
UPC #
701107498485
Country of Origin
China

Description

Macally VCSTANDA Space Saving and Stylish Steel Stand for MacBook, MacBook Air, MacBook Pro and any Laptop between .63 and 1.19 (1.6 cm to 3 cm) - Aluminum. With the stylish aluminum Macally vertical VCSTANDA you can work on your laptop while its closed and in upright position to maximize your minimal/valuable desk space. The stand is made of high quality and solid SECC steel and has a wide non-slip rubber base to make sure that your laptop stands securely on your desk. Soft padded interior lining to hold your laptop securely and protect it from scratches. The package comes with a screwdriver so that you can easily adjust the width to precisely fit your laptop. The stand fits Apple Macbook, Macbook Air, Macbook Pro and any laptop between .63 in to 1.19 in. While your laptop is in the stand all ports are fully accessible, so you can connect it to the power, monitor, keyboard and mouse. The aluminium material and open design allow all around natural air flows to keep your laptop cool.

Features
  • Vertical space saving design to maximize desk space
  • Solid steel with wide non-slip base for maximum stability
  • Smooth padding on the inside to hold laptop securely and protect from scratches
  • Easily adjustable with included screwdriver, fits any laptop with a thickness between .63" to 1.19" (1.6 cm to 3 cm)
  • Keep your laptop cool with all around natural air flow
System Requirements:
  • Apple Macbook, Macbook Air, Macbook Pro and any laptop with a thickness between .63" and 1.19" (1.6 cm to 3 cm)
Specifications
  • Material: SECC Steel
  • Dimension: 3.5" x 7.08" x 3.93"
  • Weight: 0.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.