Shop MACCOURT

Products W3616 Type I Window Well Cover

  • Mfr # 421313

  • Zoro # G303999220


product price:  $86.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
421313
Zoro #
G303999220
UPC #
-
Country of Origin
United States

Description

Features
  • Type I Window Well Cover.
  • Fits 35 in. x 15 in.
  • Basement Window.
  • Cuts Out Cold & Protects Window.
  • Made Of Durable Plastic.
  • Dimension - 36 x 17.1 x 1.7 in.
  • Item Weight - 1.55 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.