This item is Discontinued.

Macfaucets PYOS-1101 Sensor Soap dispenser for vessel bowl sinks in Matte Black PYOS-1101MB

This item is Discontinued.

Macfaucets

PYOS-1101 Sensor Soap dispenser for vessel bowl sinks in Matte Black (Discontinued)

Mfr # PYOS-1101MB
Zoro # G908624220
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PYOS-1101MB
Zoro #
G908624220
UPC #
-
Country of Origin
United States

Description

This electronic soap dispenser is designed for vessel bowl sink applications rising 1 in. above the counter top.Perfect match for MAC FAUCETS FA400-1101 electronic faucetPOUR YOUR OWN SOAP with this Brass automatic sensor soap dispenser, and free yourself from Soap Serfdom.This MAC FAUCETS Automatic Soap Dispenser is ideal for bathroom applications where soap dispensers are an intricate component of the room's overall design element. MAC PYOS-1101 is a heavy duty soap dispenser designed for heavy traffic applications. This soap dispenser is designed for Vessel Bowl sink installation and use. It is installed in the sink vicinity near the faucet. It is available in battery power, or optional AC power. Soap is refillable from below the counter.Your purchase will include: Complete Soap Dispenser, 34fl/oz Approx.1/4 gallon Soap Bottle, Mounting Hardware, 4 Batteries Pre-installed. All the hardware needed for satisfactory installation. Four D cell batteries are contained in a heavy duty battery enclosure, and require minimal know-how to replace. Suitable for liquid hand soap or lotion, liquid antibacterial soap and other such commercial or residential liquid soaps and lotions commonly used in residential bathrooms and public lavatories. Not suitable for Grit Type Soap generally used in auto repair shops and on on factory floors. Heavy-creamy soaps or cold weather installation WILL require mixing water with soap upon refill.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.