
040 Viton/FKM O-Ring AS568A 90A Durometer Black ID: 2-7/8in, OD: 3in, CS: 1/16in, 150PK
Mfr # 040-VTBK90M150
Zoro # G511888798
product price: $172.99
/pk 150, $1.15/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
90 Shore A
Color
Black
Nominal Inside Dia.
2-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
040-VTBK90M150
Zoro #
G511888798
UPC #
781745049959
Country of Origin
China
Dimensions
Nominal Inside Dia.
2-7/8 in
Nominal Outside Dia.
3 in
Overall Length
3 in
Nominal Width
3 in
Details
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
90 Shore A
Color
Black
Temp. Range
-26°C to +205°/230°C (-15°F to +400°/440°F)
Description
- •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 90A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.