
107 Silicone/VMQ O-Ring AS568A 70A Durometer Black ID: 7/32in, OD: 13/32in, CS: 3/32in, 4800PK
Mfr # 107-EPDM70M4800
Zoro # G211888678
product price: $170.99
/pk 4800, $0.04/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
Nominal Inside Dia.
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
107-EPDM70M4800
Zoro #
G211888678
UPC #
781745029296
Country of Origin
China
Dimensions
Nominal Inside Dia.
7/32 in
Nominal Outside Dia.
13/32 in
Nominal Width
13/32 in
Overall Length
13/32 in
Details
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
Temp. Range
-50°C to +120°/150°C (-60°F to +250°/300°F)
Description
- •Made of Ethylene Propylene Diene Monomer (EPDM) rubber for use with a variety of chemicals and environments
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 70A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.