
117 Silicone/VMQ O-Ring AS568A 70A Durometer Red ID: 13/16in, OD: 1in, CS: 3/32in, 1800PK
Mfr # 117-SIL70M1800
Zoro # G611887981
product price: $178.99
/pk 1800, $0.10/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Nominal Inside Dia.
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
117-SIL70M1800
Zoro #
G611887981
UPC #
781745036492
Country of Origin
China
Dimensions
Nominal Inside Dia.
13/16 in
Nominal Outside Dia.
1 in
Nominal Width
1 in
Overall Length
1 in
Details
Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Temp. Range
-50°C to + 232°C (-58°F to +450°F)
Description
- •Made of silicone for use with a variety of chemicals and fluids
- •Round in cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 70A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.