
137 Silicone/VMQ O-Ring AS568A 70A Durometer Black ID: 2-1/16in, OD: 2-1/4in, CS: 3/32in, 225PK
Mfr # 137-EPDM70M225
Zoro # G511889252
product price: $75.55
/pk 225, $0.34/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
Nominal Inside Dia.
2-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
137-EPDM70M225
Zoro #
G511889252
UPC #
781745029883
Country of Origin
China
Dimensions
Nominal Inside Dia.
2-1/16 in
Nominal Outside Dia.
2-1/4 in
Nominal Width
2-1/4 in
Overall Length
2-1/4 in
Details
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
Temp. Range
-50°C to +120°/150°C (-60°F to +250°/300°F)
Description
- •Made of Ethylene Propylene Diene Monomer (EPDM) rubber for use with a variety of chemicals and environments
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 70A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.