
206 Buna/NBR O-Ring AS568A 90A Durometer Black ID: 1/2in, OD: 3/4in, CS: 1/8in, 1000PK
Mfr # 206-NBR90M1000
Zoro # G011886379
product price: $88.89
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
O-Ring Material
BUNA/NBR
Durometer
90 Shore A
Color
Black
Nominal Inside Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
206-NBR90M1000
Zoro #
G011886379
UPC #
781745012144
Country of Origin
China
Dimensions
Nominal Inside Dia.
1/2 in
Nominal Outside Dia.
83/4 in
Nominal Width
83/4 in
Overall Length
83/4 in
Details
Cross Section Shape
Round
O-Ring Material
BUNA/NBR
Durometer
90 Shore A
Color
Black
Temp. Range
-35°C (-31°F) to 120°C (248°F)
Description
- •Made of Buna-nitrile (also called Buna-N) for use with a variety of fluids and hydrocarbons
- •These versatile o-rings perform well in petroleum based oils & fuels, aliphatic hydrocarbons, vegetable oils, silicone oils & greases, ethylene glycol, dilute acids, and water to below 100°C (212°F)
- •Durometer (hardness) of 90A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.