
237 Viton/FKM O-Ring AS568A 90A Durometer Brown ID: 3-3/8in, OD: 3-5/8in, CS: 1/8in, 25PK
Mfr # 237-VTBW90M25
Zoro # G911886707
product price: $93.89
/pk 25, $3.76/eaKey Features
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
90 Shore A
Color
Brown
Nominal Inside Dia.
3-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
237-VTBW90M25
Zoro #
G911886707
UPC #
781745026646
Country of Origin
China
Dimensions
Nominal Inside Dia.
3-3/8 in
Nominal Outside Dia.
3-5/8 in
Nominal Width
3-5/8 in
Overall Length
3-5/8 in
Details
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
90 Shore A
Color
Brown
Temp. Range
-26°C to +205°/230°C (-15°F to +400°/440°F)
Description
- •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 90A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.