
268 Silicone/VMQ O-Ring AS568A 70A Durometer Black ID: 8-1/2in, OD: 8-3/4in, CS: 1/8in, 30PK
Mfr # 268-EPDM70M30
Zoro # G611887080
product price: $71.79
/pk 30, $2.39/eaKey Features
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
Nominal Inside Dia.
8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
268-EPDM70M30
Zoro #
G611887080
UPC #
781745032067
Country of Origin
China
Dimensions
Nominal Inside Dia.
8-1/2 in
Nominal Outside Dia.
8-3/4 in
Nominal Width
8-3/4 in
Overall Length
8-3/4 in
Details
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
Temp. Range
-50°C to +120°/150°C (-60°F to +250°/300°F)
Description
- •Made of Ethylene Propylene Diene Monomer (EPDM) rubber for use with a variety of chemicals and environments
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 70A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.