
343 Viton/FKM O-Ring AS568A 75A Durometer Brown ID: 3-3/4in, OD: 4-1/8in, CS: 3in, PK30
Mfr # 343-VTBW75M30
Zoro # G111884640
product price: $171.99
/pk 30, $5.73/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Brown
Nominal Inside Dia.
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
343-VTBW75M30
Zoro #
G111884640
UPC #
781745021399
Country of Origin
China
Dimensions
Nominal Inside Dia.
3-3/4 in
Nominal Outside Dia.
4-1/8 in
Overall Length
4-1/8 in
Nominal Width
4-1/8 in
Details
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Brown
Temp. Range
-26°C to +205°/230°C (-15°F to +400°/440°F)
Description
- •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 75A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.