
382 Viton/FKM O-Ring AS568A 75A Durometer Black ID: 13in, OD: 13-3/8in, CS: 3/16in, 9PK
Mfr # 382-VTBK75M9
Zoro # G211886544
product price: $227.99
/pk 9, $25.33/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Black
Nominal Inside Dia.
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
382-VTBK75M9
Zoro #
G211886544
UPC #
781745047870
Country of Origin
China
Dimensions
Nominal Inside Dia.
13 in
Nominal Outside Dia.
13-3/8 in
Nominal Width
13-3/8 in
Overall Length
13-3/8 in
Details
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Black
Temp. Range
-26°C to +205°/230°C (-15°F to +400°/440°F)
Description
- •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 75A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.