
387 Silicone/VMQ O-Ring AS568A 70A Durometer Red ID: 18in, OD: 18-3/8in, CS: 3/16in, 5PK
Mfr # 387-SIL70M5
Zoro # G211888937
product price: $70.19
/pk 5, $14.04/eaKey Features
Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Nominal Inside Dia.
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
387-SIL70M5
Zoro #
G211888937
UPC #
781745040987
Country of Origin
China
Dimensions
Nominal Inside Dia.
18 in
Nominal Outside Dia.
18-3/8 in
Nominal Width
18-3/8 in
Overall Length
18-3/8 in
Details
Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Temp. Range
-50°C to + 232°C (-58°F to +450°F)
Description
- •Made of silicone for use with a variety of chemicals and fluids
- •Round in cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 70A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.