
Green Gasket Material, NBR/Aramid w/ NSF-61 Certification, 1/16in thick 6in x 6in, 32PK
Mfr # GSH6X6.1/16M32
Zoro # G711884927
product price: $105.99
/pk 32, $3.31/ea
Free Shipping & Returns
Key Features
Material
NBR/Aramid
Pipe Size
6 inX6 in
Thickness
1/16 in
Basic Pipe Fitting Shape
Square
Includes
NSF-61 CERTIFIED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GSH6X6.1/16M32
Zoro #
G711884927
UPC #
781745001377
Country of Origin
China
Dimensions
Pipe Size
6 inX6 in
Thickness
1/16 in
Length
6 in
Width
6 in
Details
Material
NBR/Aramid
Basic Pipe Fitting Shape
Square
Includes
NSF-61 CERTIFIED
Temp. Range
-40°C (-40°F) 371°C (700°F) 287°C (548°F)
Color
Green
Description
- •Certification to NSF-61 provides assurance to a highest level that this material is safe for use in drinking water service.
- •NSF-61 Compressed Fiber Sheet technology provides mechanical and service characteristics unmatched by standard elastomeric grades
- •When a gasket is submitted for testing, the formulation is reviewed for prohibited substances, and then tested for contaminants that could leach out of the gasket into your drinking water
- •Temperature: Continuous Service: 500oF (260oC),Maximum Service: 752oF (400oC), Pressure: Continuous Service: 1160 psi (80 bar) Maximum Service: 1595 psi (110 bar)
- •Macho O-Ring & Seal NSF-61 is suitable for service handling the following general media categories: Drinking Water, Diluted alkalis, Industrial gases, General chemicals.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.