Shop MACHO O-RING & SEAL

Style 8000T Mechanical Packing, 1/2in SQUARE 10 POUND SPOOL

  • Mfr # 8000T.5000x10
  • Zoro # G723568938

product price: 
$
1,317.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8000T.5000x10
Zoro #
G723568938
UPC #
7.81745E+11
Country of Origin
United States

Description

Style 8000T, (100% GFO) delivers the best all-around packing on the market. Heavy graphite loading serves to both increase the heat transfer rate and decrease thermal expansion. This permits higher shaft speeds with less risk of glazing or burning. This reduces break-in time, lowers the chance of scoring, and promotes cooler long-term running. Style 8000T, (100% GFO) is highly recommended in wideranging service conditions, including highly reactive fluids, high shaft speeds and moderate to high pressures. Style 8000T, (100% GFO) is proven in such diverse equipment as rotating pumps, valves, mixers, blenders, extruders, reciprocating pumps and agitators, among others. GFO Packing can be used in rotary, reciprocating and static sealing applications handling most chemical media. Exceptions are molten alkali metals and strong oxidizing media such as oleum, aqua-regia and fuming nitric acid. It is particularly good in sealing water, steam, slurries, oils, acids and alkalis. Typical sealing applications include petrochemical, chemical, brewing, paper and pulp industries. We are your premier packing supplier! Approval FDA Maximum Temperature 260 Degrees C / 500 Degrees F Media Hazardous Minimum Temperature -100 Degrees C / -148 Degrees F Pressure 200 Bars / 2900.76 PSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.