This item is Discontinued.

This item is Discontinued.
Machrus Moxie 8x12' Rectangular Gymnastics Outdoor Trampoline Set with Premium Safety Enclosure (Discontinued)
Mfr #
MXRTG03-812-CB
Zoro #
G206154177
UPC # 810029127806
Country of Origin China
Category Trampolines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXRTG03-812-CB
- Zoro #
- G206154177
- UPC #
- 810029127806
- Country of Origin
- China
Dimensions
- Overall Height
- 114.76
Details
- Weight Capacity
- 265 Pounds
- Color
- Cyan Blue
- Weight
- 191.8
Description
Bring bouncing fun to your backyard with the Machrus Moxie rectangular trampoline for kids and adults in vibrant Cyan Blue Color. Along with an easy assembly structure, our trampoline jumping mat and trampoline frame, are tested to be UV and water resistant. Offering you a safe and long-lasting fun investment. Our trampoline jumping mat is made of premium PP mesh material having state of the art 8-row stitching. It provides additional security and prevents the mat from tearing, ripping, or deteriorating over time. You will enjoy many years of safe fun on your new trampoline with no worries at all. This Machrus Moxie rectangular outdoor trampoline set with premium safety enclosure system is super safe to use and is an excellent addition for any backyard/outdoor setting. The thick trampoline safety pad ensures absolute safety for your children. Made with an extremely sturdy and thick frame and legs to create a long lasting product. This is also equipped with high end galvanized trampoline springs, Machrus's Moxie trampolines provide tremendous jumping momentum and bursting strength for a controlled and responsive jumping experience.User-Friendly Assembly: It features a sturdy metal and spring construction that ensures your child will enjoy years of fun without worrying about breakage. It is the right size for any outdoor/backyard setting and its jumping surface offers ample space for your little ones to channel all their energy. This trampoline comes with a user manual to make assembling more manageable. Let's go out and play!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.