Commercial Series Fixed Gas Detector, Not Rated, Audible and Visual, LED

  • Mfr # GD-6
  • Zoro # G9476521
product price: 
$
567.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Hydrogen, Methane, Propane
Alarm Type
Audible and Visual
Operating Temp. Range
0 Degrees to 125 Degrees F (-18 Degrees to 52 Degrees C)
Standards
cETLus
Sensor Range
0 to 50% LEL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GD-6
Zoro #
G9476521
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
4 1/2 in
Overall Height
4.5 in
Overall Width
2.12 in
Manufacturer Warranty Length
2 yr
Overall Depth
4 in
Fits Chest Size
Selectable Target Gas and Relay Actuation Settings

Details

Item
Detector/Controller Transducer
Gas Detected
Hydrogen, Methane, Propane
Alarm Type
Audible and Visual
Operating Temp. Range
0 Degrees to 125 Degrees F (-18 Degrees to 52 Degrees C)
Standards
cETLus
Sensor Range
0 to 50% LEL
IP Rating
Not Rated
Series
Commercial
Display Screen Type
LED
Chemical Formula
C3H8, CH4, H2
Number of Channels
2
Gas Type
C3H8, CH4, H2
Power Required
12 to 24V AC or 12 to 32V DC
For Use With
Building Automation Systems, Burglary Alarm Panels, Fire Alarm Panels, 36CF90, 48GT51, 48GT52
Status Indicator
LED
Color
Gray
Features
Selectable Target Gas and Relay Actuation Settings
Connection
Plugs/Terminals
Includes
Manual
Resolution
1% LEL
Housing Color
Gray
Power Source
Hardwired
Voltage
12 to 24V AC/12 to 32V DC
Number of Digits
3
Output Current
4 to 20 mA
Sensor Life
5 yr
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Coverage Area
900 sq ft
Input Current
23 mA @ 24V DC (Standby), 50 mA @ 24V DC (Fan Relay), 75 mA @ 24V DC (Alarm)
Mount Type
Bolts/Screws
For Environment
Hazardous Locations
Number of Gases Detected
3
Operating Humidity - Maximum
90 %
Visual Alert Type
Green LED
Display Type
Digital
Input Channels
2
Measurement Range
Propane Methane Hydrogen (0 to 50% LEL)
Ties Into
Building Automation Panels, Fire Alarm Panels
Sensor Type
Catalytic
Market
Commercial
Number of Relays
2
Operating Humidity - Minimum
10 %
NEMA Enclosure Rating
Not Rated
Output Type
Analog
Alert Type
Internal Buzzer
Sub-Brand
Macurco
Interchangeable Sensors
No
Operating Voltage
12 to 24V AC/12 to 32V DC
Product Type
Stand-Alone Detector & Controller or Transducer
Compatible Manufacturer Part Number
DVP-120, DVP-120M, MRS-485
Output Current - Minimum
4 mA
Output Current - Maximum
20 mA
Power Source - TS Only
Hardwired
Power Source - old
Hardwired
Compatible Product Type
Building Automation Systems, Burglary Alarm Panels, Fire Alarm Panels, 36CF90, 48GT51, 48GT52

Description

Fixed Gas Detector, For Use With Building Automation Systems, Burglary Alarm Panels, Fire Alarm Panels, 36CF90, 48GT51, 48GT52, Gas Detected Hydrogen, Methane, Propane, Standards cETLus Certified, Includes Manual, Product Type Stand-Alone Detector & Controller or Transducer, Mounting Location Wall, Number of Relays 2, Sensor Type Catalytic, Visual Alert Type Green LED, Display Type Digital, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews