Shop MADESMART
Create Account
59601 Interlocking Drawer Organizer Storage Bins
- Mfr # 6202022
- Zoro # G903979646
product price:Â
$
30.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6202022
- Zoro #
- G903979646
- UPC #
- 764195596013
- Country of Origin
- China
- Item
- Interlocking Drawer Organizer Storage Bin
Description
Features
- Modular design
- Color: Granite
- Mix and match for any drawer size and storage need.
- Dimensions: 9.19 x 6.19 x 4.6 inch
- Dimension: 9.25" H x 6.25" W x 4" L
- Weight: 0.9 lbs