6120448 9.6 x 14.5 in. White Plastic Shelf Organizer

  • Mfr # 6120448
  • Zoro # G903978632
product price: 
$
26.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6120448
Zoro #
G903978632
UPC #
764195642222
Country of Origin
Unknown

Description

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Specifications
  • Width: 9.6 in.
  • Color: White
  • Length: 14.5 in.
  • Material: Plastic
  • Product Type: Shelf Organizer
  • Height: 3.38 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews