Shop MADICO
Create Account
F20680 13 in. Pneumatic Tire with Black Hub
- Mfr # F20680
- Zoro # G704002567
product price:Â
$
53.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F20680
- Zoro #
- G704002567
- UPC #
- 57507206800
- Country of Origin
- China
Description
This pneumatic tire is the perfect replacement for wagons, hand trucks and yard trailers. The tire features a heavy duty steel hub with a powder coat finish for durability and a knobby all-terrain tread for lawn and garden applications.
Features- Designed to absorb shocks and vibrations caused by floor obstacles or irregularities
- Safely move fragile objects over uneven or rough surfaces
- This quality rubber tire is a great backup for any landscaper or gardener
- Color: Black
- Material: Rubber
- Recommended Surfaces: Asphalt & Concrete
- Hub Material: Metal
- Dynamic Load Capacity: 265 lbs
- Fastening Type: Fixed
- Diameter: 13 in.
- Weight: 4.55 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.