Shop MADICO
Create Account
F21680 13 in. Flat-free Tire; Black & Green
- Mfr # F21680
- Zoro # G804148080
product price:Â
$
62.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F21680
- Zoro #
- G804148080
- UPC #
- 57507216809
- Country of Origin
- China
Description
Features
- Puncture-free, no pressure loss, no flats
- Light, ideal for extreme cold
- Made of microcellular polyurethane foam
- Greased for easy maintenance
- Offered with centered or offset rims, according to type of use
- Color: Black & Green
- Material: Rubber
- Recommended Surfaces: Asphalt & Concrete
- Hub Material: Metal
- Dynamic Load Capacity: 309 lbs
- Product Type: Wheels
- Diameter: 13 in.
- Hub Specification: Centered
- Tread Width: 3.5 in.
- Tread Type: Studded
- Weight: 3.97 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.