This item is Discontinued.

This item is Discontinued.
Madison Home VDAM-DRC-BN Velvet Damask Dining Room Chair Slipcovers; Brown (Discontinued)
Mfr #
VDAM-DRC-BN
Zoro #
G603775159
UPC # 26944427338
Country of Origin China
Category Outdoor Furniture Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VDAM-DRC-BN
- Zoro #
- G603775159
- UPC #
- 26944427338
- Country of Origin
- China
Description
Whether protecting your good furniture, or recovering your tired furniture, Velvet Damask stretch-to-fit Dining Room Chair Slipcovers will do it in seconds! A subtle and classic design highlights these soft and luxurious covers. Stretches up to 20% for a tight custom fit.
Specifications- Color: Brown
- Material: Polyester
- Collection: Velvet
- Print: Pattern
- Theme: Nature & Floral
- Dimension: 14" x 16" x 40"
- Weight: 0.45 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.