This item is Discontinued.

Madison Mill Madison Mill L-42-2 0.75 in. Flexible Straight Box Connector L-42-2

This item is Discontinued.

Madison Mill

Madison Mill L-42-2 0.75 in. Flexible Straight Box Connector (Discontinued)

Mfr # L-42-2
Zoro # G704117018
UPC # 784297360220
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L-42-2
Zoro #
G704117018
UPC #
784297360220
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Flexible Straight Box Connector
  • Straight squeeze type box connector
  • Die-cast Zamak
  • For flexible metal conduit and armored cable
Specifications
  • Size: 0.75"
  • Country of Origin: India
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews