This item is Discontinued.

This item is Discontinued.
Madison Park MPE10-032 Essentials Vaughn 9 Piece Complete Bed and Sheet Set - California King; Taupe (Discontinued)
Mfr #
MPE10-032
Zoro #
G403681902
UPC # 675716510701
Country of Origin China
Category Bedspreads and Comforters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPE10-032
- Zoro #
- G403681902
- UPC #
- 675716510701
- Country of Origin
- China
Description
Features
- Product Type - Comforter Set
- Vaughn brings luxury and beauty to any bedroom
- This taupe comforter is covered in elegant white and brown floral tree branches with subtle yellow details
- The soft microfiber polyester creates a slight sheen on this comforter and is Machine Washable for easy care
- Set includes: 1 Comforter, 2 Standard Shams, 1 Bed Skirt, 1 Flat Sheet, 1 Fitted Sheet, 2 Pillowcases, 1 Decorative Pillow
- Cover - 100 Percent polyester filling: 100 Percent polyester
- Machine Washable
- Material - 100% Microfiber Polyester
- Color - Taupe
- Size - California King
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.